Shop All Screwdrivers
Wiha
Screwdriver #1 Hex with Hex Bolster
Mfr # 53405
Zoro # G2788886
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 53405
- Zoro # G2788886
- UPC # 084705534053
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 1/4 in |
Overall Length | 7 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Crosspoint |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Material | Steel |
Finish | Chrome |
Shank Shape | Hex with Hex Bolster |
ESD Safe | No |
Insulated | No |
Tether Capable | Tether Capable |
Features | Striking Cap |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Phillips |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #1, Phillips, Overall Length 7 5/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 1/4In x 4In x 6In (BM2006)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/8" (BL14636)
- HYDE MFG 5IN 1 HVY DTY PROWOOD PNT TL (07975)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- PROSKIT T10 Torx Driver (800-037)
- Wiha Screwdrivers and Nutdrivers