Shop All Hex Keys
Wiha
SAE Tactile Pico Grip Ball Hex Key, 7/64" Tip Size
Mfr # 26461
Zoro # G3560621
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3.9"
- Blade Material CRM-72 Steel
- Finish Satin Hard Chrome
- Handle Type Tactile Pico Grip
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3.9" |
Tip Size | 7/64" |
Arm-Length | 3.9" |
Details
Blade Material | CRM-72 Steel |
Finish | Satin Hard Chrome |
Handle Type | Tactile Pico Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | Straight |
Material | Alloy Chrome Vanadium Molybdenum Steel |
Description
Picofinish Prcsn Hex Ball 7/64X60Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded pass-through hole, VB.639/100 FP-M16 (VB.639-FP)
- GEARWRENCH 32 OZ BRASS HAMMER WITH HICKORY HANDLE (KDT81-112G)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CM80)
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXW5)
- WIHA SAE Tactile Pico Grip Ball Hex Key, 1/16" Tip Size (26442)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- WIHA SAE Plain Hex Key, 7/64" Tip Size, 3 11/16 in Long, 5/8 in Short (13673)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- Wiha Hex Keys & Hex Key Sets