Shop All Hex Keys
Wiha
SAE Tactile Pico Grip Ball Hex Key, 1/16" Tip Size
Mfr # 26442
Zoro # G3560649
product price: $5.67
/ea
Sold in multiples of 10 for $56.70
$56.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3-1/2"
- Blade Material CRM-72 Steel
- Finish Satin Hard Chrome
- Handle Type Tactile Pico Grip
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3-1/2" |
Tip Size | 1/16" |
Arm-Length | 3-1/2" |
Details
Blade Material | CRM-72 Steel |
Finish | Satin Hard Chrome |
Handle Type | Tactile Pico Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | Straight |
Description
Picofinish Prcsn Hex-Ball 1/16 X 50Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD File, Dbl Cut, 12 In, 36/37 TPI (12F832)
- KIPP Tension Lever, 3/4-10 Internal Thread, 0 Deg. Adjustable (K0108.4A72)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- SUPERCUT 150-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448962)
- WIHA SAE Tactile Pico Grip Ball Hex Key, 7/64" Tip Size (26461)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short (13652)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- VEGA Hex Ball L-Key (Long), 7/32 (HB1464L)
- Wiha Hex Keys & Hex Key Sets