Shop All Hex Keys
Wiha
SAE T-Handle Ball Hex Key, 3/8" Tip Size
Mfr # 33440
Zoro # G3201375
product price: $12.36
/ea
$12.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/8" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | T-Shape |
Tether Ready | Yes |
Material | Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Grip Style | Ergonomic |
Description
3/8In. Comfortgrip T-Handle Ball End Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/8 in. RotaCut Hole Cutter (11166)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 7.00mm (C16995)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- EKLIND SAE T-Shape, Hex Key Set (EKL51610)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- WIHA Metric T-Handle Ball Hex Key, 2 mm Tip Size (33442)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33481)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- Wiha Hex Keys & Hex Key Sets