Shop All Hex Keys
Wiha
SAE T-Handle Ball Hex Key, 3/16" Tip Size
Mfr # 33430
Zoro # G3560676
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/16" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Tether Capable |
Tether Ready | Yes |
Material | Steel |
Grip Style | Ergonomic |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | T-Shape |
Description
3/16In. Comfortgrip T-Handle Ball End He
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size (LLM8)
- GEARWRENCH 56 Piece 3/8" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80550P)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- OTC Gear and Pulley Puller, 3/4in-16x11-5/8in (522)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WIHA Torx(R) L-Shape Torx(R) Plus Key, IP20 Tip Size (36620)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- BONDHUS L-WRENCH 3/16" BALL END (BH10910)
- Wiha Wrenches