Shop All Hex Keys
Wiha
SAE T-Handle Ball Hex Key, 1/4" Tip Size
Mfr # 33433
Zoro # G3560405
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/4" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Grip Style | Ergonomic |
Material | Steel |
Tether Ready | Yes |
Key Shape | T-Shape |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Description
1/4In. Comfortgrip T-Handle Ball End Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 33/64 (44033)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (68-32MM)
- DEWALT 20V MAX* Premium 5-Tool Combo Kit (DCK592L2)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 19/64 in Long, 1 1/4 in Short (13666)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- WIHA Torx(R) Comfort Grip T-Handle Torx(R) Key, T15 Tip Size (36415)
- WIHA Metric Comfort Grip T-Handle Hex Key, 3 mm Tip Size (33405)
- WIHA Torx(R) L-Shape Torx(R) Key, T25 Tip Size (36335)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- Wiha Wrenches