Shop All Hex Keys
Wiha
SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size
Mfr # 33426
Zoro # G3560831
product price: $4.91
/ea
Sold in multiples of 10 for $49.10
$49.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Ergonomic
- Handle Type Soft Grip Dual Drive T-Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 9/64" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Ergonomic |
Handle Type | Soft Grip Dual Drive T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Ball Ends | 0 |
Grip Style | Ergonomic |
Material | Steel |
Key Shape | T-Shape |
Tether Ready | Yes |
Number of Tips | 2 |
Description
9/64In. Comfortgrip T-Handle Straight He
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- KNIPEX Pliers, Straight, 0.035in Dia, 5-1/2in. L (44 13 J0)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- GENERAL TOOLS Scribers General Pocket (83)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- WIHA SAE Plain Hex Key, 7/64" Tip Size, 3 11/16 in Long, 5/8 in Short (13673)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- Wiha Hex Keys