Shop All Hex Keys
Wiha
SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size
Mfr # 33428
Zoro # G3560816
product price: $5.35
/ea
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Ergonomic
- Handle Type Soft Grip Dual Drive T-Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/32" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Ergonomic |
Handle Type | Soft Grip Dual Drive T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Material | Steel |
Key Shape | T-Shape |
Tether Ready | Yes |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Grip Style | Ergonomic |
Description
5/32In. Comfortgrip T-Handle Ball End He
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 25/32 in L (J4990-10MST)
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- CRAWFORD ORGANIZER SMARTRACK 16"" (SR16)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- WIHA Torx(R) Plain Torx(R) Key, T8 Tip Size, 1 23/32 in Long, 1 1/2 in Short (36308)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- Wiha Wrenches