Shop All Hex Keys
Wiha
SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size
Mfr # 33420
Zoro # G3560859
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Ergonomic
- Handle Type Soft Grip Dual Drive T-Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/32" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Ergonomic |
Handle Type | Soft Grip Dual Drive T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Tether Capable |
Number of Tips | 2 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Grip Style | Ergonomic |
Material | Steel |
Description
3/32In. Comfortgrip T-Handle Straight He
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 41XP Finish Nailer (SP EA0138)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- IRWIN BIT DRILL 1-5/32"" 1/2SHK (90174)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- WIHA TorxPlus® T-Handle IP25 (36472)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- Wiha Wrenches