Shop All Hex Keys
Wiha
SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size
Mfr # 33424
Zoro # G3560895
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Ergonomic
- Handle Type Soft Grip Dual Drive T-Handle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/8" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Ergonomic |
Handle Type | Soft Grip Dual Drive T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Grip Style | Ergonomic |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Material | Steel |
Tether Ready | Yes |
Description
1/8In. Comfortgrip T-Handle Straight Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Router Bit Set, Roundover, 1/4S, 4 Pc (16Y602)
- AMPG Transfer Screw Set, 1/4-20 (ZTP1420)
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- ILC Replacement for Ryobi B-1815-s Battery (B-1815-S)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA SAE L-Shape Ball Hex Key, 1/16" Tip Size (36946)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33486)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- Wiha Hex Keys