Shop All Hex Keys
Wiha
SAE Plain Hex Key, 7/64" Tip Size, 3 11/16 in Long, 5/8 in Short
Mfr # 13673
Zoro # G8477257
product price: $13.54
/ea
$13.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 19/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 3/4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 19/32 in |
Handle Length | 3 3/4 in |
Tip Size | 7/64" |
Short Arm Length | 5/8 in |
Long Arm Length | 3 11/16 in |
Length Family | Short |
Long-Arm-Length | 3-11/16" |
Arm-Length | 19/32" |
Handle-Length | 3-3/4" |
Short-Arm-Length | 5/8" |
Description
Hex Key, Tip Size 7/64 in, Long Arm Length 3 11/16 in, Short Arm Length 5/8 in, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- OSG Spiral Point Tap, Plug, 2 (1217400)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- HHIP 4" Twin Lock CNC Milling Vise (3900-1722)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13BE)
- Wiha Hex Keys