Shop All Hex Keys
Wiha
SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short
Mfr # 33483
Zoro # G3357374
original price:
$12.99
18% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 in
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 in |
Handle Length | 4 in |
Tip Size | 7/32" |
Length Family | Long |
Long Arm Length | 5 57/64 in |
Short Arm Length | 5 57/64 in |
Short-Arm-Length | 5-57/64" |
Arm-Length | 7" |
Long-Arm-Length | 5-57/64" |
Handle-Length | 4" |
Description
Hex Key, Tip Size 7/32 in, Long Arm Length 5 57/64 in, Short Arm Length 5 57/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM (CP9373-2H)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- MILWAUKEE TOOL Non-Retention Nose Piece 4-Pack for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660NR)
- WIHA SAE Plain Hex Key, 1/4" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33485)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33486)
- WIHA Torx(R) Plain Torx(R) Key, T9 Tip Size, 3/4 in Long, 51/64 in Short (37109)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- Wiha Wrenches