Shop All Hex Keys
Wiha
SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short
Mfr # 13669
Zoro # G8477047
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 13/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 5 3/4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 13/32 in |
Handle Length | 5 3/4 in |
Tip Size | 5/16" |
Short Arm Length | 1 1/2 in |
Length Family | Short |
Long Arm Length | 5 11/16 in |
Arm-Length | 1-13/32" |
Long-Arm-Length | 5-11/16" |
Short-Arm-Length | 1-1/2" |
Handle-Length | 5-3/4" |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 5 11/16 in, Short Arm Length 1 1/2 in, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi BSL 1815x Battery (BSL 1815X BATTERY HITACHI)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3724)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- DURAWHEEL Measuring Wheel, 500 ft./10ths (68920)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- Wiha Wrenches