Shop All Hex Keys
Wiha
SAE Plain Hex Key, 3/16" Tip Size, 5 19/64 in Long, 1 1/4 in Short
Mfr # 13666
Zoro # G8477150
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 9/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 5 5/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 1 9/32 in |
Handle Length | 5 5/16 in |
Tip Size | 3/16" |
Long Arm Length | 5 19/64 in |
Short Arm Length | 1 1/4 in |
Length Family | Short |
Long-Arm-Length | 5-19/64" |
Short-Arm-Length | 1-1/4" |
Handle-Length | 5-5/16" |
Arm-Length | 1-9/32" |
Description
The WIHA TOOLS 13666 SAE Plain Hex Key is a tool you can rely on for all your hex key needs. The hex key has a 3/16" tip size and a 5 19/64 in. arm length. It is made of chrome vanadium steel, which makes it both durable and lightweight. This plain hex key has a handle length of 5 5/16 in., which makes it easy to grip. The black plastic handle ensures that the tool fits comfortably in your hand while giving you control over it. When you want to work with hex keys, the WIHA TOOLS 13666 SAE Plain Hex Key will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud Bolt Setter M12 X 1.75 49mm 1/2 Sq. Drive (14103M-12(1.75))
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- WIHA Torx(R) L-Shape Torx(R) Plus Key, IP20 Tip Size (36620)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- Wiha Hex Keys & Hex Key Sets