Shop All Hex Keys
Wiha
SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short
Mfr # 13670
Zoro # G8477248
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 15/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 15/32 in |
Handle Length | 3 1/8 in |
Tip Size | 1/16" |
Short Arm Length | 3/8 in |
Long Arm Length | 3 3/32 in |
Length Family | Short |
Handle-Length | 3-1/8" |
Long-Arm-Length | 3-3/32" |
Short-Arm-Length | 3/8" |
Arm-Length | 15/32" |
Description
Hex Key, Tip Size 1/16 in, Long Arm Length 3 3/32 in, Short Arm Length 3/8 in, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bent Round Nose Plier, 5-1/4", 7/8" Jaw (35 42 135 G)
- MALCO Folding Tool, 12", Steel (12F)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5105-24)
- TEKTON 13 mm Combination Wrench (18283)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- WIHA SAE L-Shape Ball Hex Key, 3/32" Tip Size (36950)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short (13652)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- Wiha Hex Keys