Shop All Hex Keys
Wiha
SAE L-Shape Hex Key, 3/8" Tip Size
Mfr # 36971
Zoro # G3560929
product price: $4.76
/ea
Sold in multiples of 2 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Black
- Handle Material Chrome Vanadium Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/8" |
Length Family | Extra Long |
Details
Blade Material | Chrome Vanadium Steel |
Finish | Black |
Handle Material | Chrome Vanadium Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Tether Ready | No |
Material | Chrome Vanadium Molybdenum Steel |
Number of Tips | 2 |
Description
3/8In. X 191Mm Inch Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Socket Set, 10 pc. (31595)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62040)
- XTRWELD 3 P S/Pad set for F and J Clamps, Steel, Black Oxide (TCFJ3PCPAD2448)
- OTC 3/4 in Drive, 4-3/8" 6 pt SAE Socket, 6 Points (1916)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- WIHA SAE Tactile Pico Grip Ball Hex Key, 7/64" Tip Size (26461)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (37918)
- Wiha Hex Keys