Shop All Hex Keys
Wiha
SAE L-Shape Ball Hex Key, 9/64" Tip Size
Mfr # 36955
Zoro # G3561498
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 0.9"
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 0.9" |
Tip Size | 9/64" |
Length Family | Extra Long |
Arm-Length | 0.9" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | L-Shape |
Material | Chrome Vanadium Molybdenum Steel |
Tether Ready | No |
Description
9/64In. X 132Mm Inch Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1851430)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 3/4 (55448)
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 53/64 in Long, 3 1/8 in Short (37110)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33407)
- EKLIND 18 PWR T Hex Key (61608)
- Wiha Hex Keys & Hex Key Sets