Shop All Hex Keys
Wiha
SAE L-Shape Ball Hex Key, 5/16" Tip Size
Mfr # 36968
Zoro # G3561111
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.4"
- Blade Material Chrome Vanadium Steel
- Finish Black
- Handle Material Chrome Vanadium Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 1.4" |
Tip Size | 5/16" |
Length Family | Extra Long |
Arm-Length | 1.4" |
Details
Blade Material | Chrome Vanadium Steel |
Finish | Black |
Handle Material | Chrome Vanadium Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Tether Ready | No |
Material | Chrome Vanadium Molybdenum Steel |
Number of Tips | 2 |
Description
5/16In. X 181Mm Inch Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0595)
- WIHA Torx(R) L-Shape Torx(R) Key, T20 Tip Size (36332)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WIHA Torx T-Handle, T15 (36481)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- BETA Wrench w/High Torque Handle, 6mm (000960941)
- Wiha Wrenches