Shop All Hex Keys
Wiha
SAE L-Shape Ball Hex Key, 3/32" Tip Size
Mfr # 36950
Zoro # G3561525
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 0.7"
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 0.7" |
Tip Size | 3/32" |
Arm-Length | 0.7" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Material | Chrome Vanadium Molybdenum Steel |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Description
3/32In. X 98Mm Inch Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-576 Fresno Bracket, Threaded Handle (22-576)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-07-09)
- VEGA Hex 3/16 Power Bit x 2-3/4 (170H1264A)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6312)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA Torx(R) Comfort Grip T-Handle Torx(R) Key, T15 Tip Size (36415)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- Wiha Hex Keys