Shop All Hex Keys
Wiha
SAE L-Shape Ball Hex Key, 1/8" Tip Size
Mfr # 36953
Zoro # G3561489
product price: $2.19
/ea
Sold in multiples of 20 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 0.8"
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 0.8" |
Tip Size | 1/8" |
Arm-Length | 0.8" |
Length Family | Extra Long |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Description
1/8In. X 118Mm Inch Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle (20188200)
- DEWALT Circular Saw Blades, 10 in, 80 Teeth (DWA11080)
- THE BRUSH MAN Replacement Blade 4 in. Flooring Scraper #Scraper-4, 10PK (BLADE-SCRAPER-4)
- DAYTON Capacitor 300uF/125v (TT3811201G)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- WIHA SAE Not Applicable Hex Key, 5/32" Tip Size (71349)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- WIHA SAE L-Shape Ball Hex Key, 3/32" Tip Size (36950)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- MIDWEST FASTENER 5/32" Steel Short Arm Hex Wrenches 25PK (60445)
- Wiha Wrenches