Shop All Hex Keys
Wiha
SAE L-Shape Ball Hex Key, 1/16" Tip Size
Mfr # 36946
Zoro # G3561577
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 0.6"
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 0.6" |
Tip Size | 1/16" |
Arm-Length | 0.6" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Material | Chrome Vanadium Molybdenum Steel |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
1/16In. X 78Mm Inch Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Locking Pliers (102L3)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33493 (33493)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C32949)
- DRILL AMERICA 3/4"-90 HSS Single Flute Countersink (DEWSFC3/4-90)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short (36303)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- WIHA SAE Plain Hex Key, 1/4" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33485)
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size (28560)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- Wiha Wrenches