Shop All Cutting Pliers
Wiha
Retaining Ring Pliers Internal 90 Deg
Mfr # 32627
Zoro # G0923301
product price: $115.70
/ea
Free Shipping & Returns
$115.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool steel
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32627
- Zoro # G0923301
- Country of Origin Viet Nam
- Category Cutting Pliers
Details
Material | Tool steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Item | Retaining Ring Pliers Internal 90 Deg |
Description
When it comes to automotive repairs, the WIHA TOOLS 32627 Retaining Ring Pliers are just the tool you need. They provide a 90 degree angle for getting into tight spots and keeping your hands away from danger. These pliers have a tool steel construction for durability. The cutting edge is replaceable. When it comes to automotive repairs, the WIHA TOOLS 32627 Retaining Ring Pliers will get you out of trouble in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in Drive Socket Set SAE 22 Pieces 3/16 in to 3/8 in , Chrome (J47122S)
- GEARWRENCH 13/16" 12 Point Long Pattern Combination Wrench (81661)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- WIHA Soft Grip 5-in. Flush Cutters with Return Spring (32614)
- WIHA ESD Prec Bent 90° Needle Nose Pliers (32748)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- WIHA Classic Grip Pliers and Cutters Tray 8pc (34682)
- WIHA ESD Flush Cutting Diagonal Cutters (32760)
- KNIPEX Precision Nippers, 10in.L., Gray (99 14 250)
- Wiha Pliers