Shop All General Hand Tool Kits
This Product is Discontinued
Wiha
RedStripe 30 pcs Tool Kit (Discontinued)
Mfr # 91596
Zoro # G302543073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 30 Piece Wiha Tools with Wiha RedStripe Veto Pro Pac Tech Pac Set
- Finish Satin
- Special Features 13 Piece Ball End Color Coded Hex L-Key Set Inch, 9 Piece Ball End Color Coded Hex L-Key Set Metric, SoftFinish 11inOne MultiDriver, Insulated NE Style Lineman's Pliers with Crimpers 9.5", 6 Insulated SoftFinish Screwdrivers PH1, PH2, SL6.5, SL3.5, SQ1, SQ2
- Color Multi
- Weight 16.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 91596
- Zoro # G302543073
- UPC # 084705915968
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Details
Includes | 30 Piece Wiha Tools with Wiha RedStripe Veto Pro Pac Tech Pac Set |
Finish | Satin |
Special Features | 13 Piece Ball End Color Coded Hex L-Key Set Inch, 9 Piece Ball End Color Coded Hex L-Key Set Metric, SoftFinish 11inOne MultiDriver, Insulated NE Style Lineman's Pliers with Crimpers 9.5", 6 Insulated SoftFinish Screwdrivers PH1, PH2, SL6.5, SL3.5, SQ1, SQ2 |
Item | Insulated Multisets |
Color | Multi |
Weight | 16.44 |
Description
RedStripe 30 pcs Tool Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.