Shop All Wire Strippers & Crimpers
Wiha
Ratchet End Sleeve Crimper
Mfr # 43612
Zoro # G6169412
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.5
- Features Crimps Insulated Non Insulated End Sleeves
- Length (In.) 13.5
- Includes Wiha Ratchet End Sleeve Crimper Crimps Insulated Non-Insulated End Sleeves, 6 Crimp Positions Range AWG 26-8. With SoftGrip Non Slip Handle.
- Jaw Depth 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 43612
- Zoro # G6169412
- UPC # 084705436128
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 13.5 |
Length (In.) | 13.5 |
Jaw Depth | 1.3 |
Jaw Width | 4.75 |
Details
Features | Crimps Insulated Non Insulated End Sleeves |
Includes | Wiha Ratchet End Sleeve Crimper Crimps Insulated Non-Insulated End Sleeves, 6 Crimp Positions Range AWG 26-8. With SoftGrip Non Slip Handle. |
Tool Weight | 1.2 |
Item | Pliers |
Description
Ratchet End Sleeve Crimper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J07533)
- MITUTOYO Feeler Gage (184-313S)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92403)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- WIHA Electronic Stripping Pliers (56871)
- WIHA Classic Grip Wire Strippers Dual NM-B Cable 7.75-in. (57820)
- WIHA 6 3/8 in Wire Stripper 20 to 10 AWG (10250)
- WIHA Ratchet Crimper Push On Terminals (43624)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- WIHA Ratchet Crimper For Standard Connectors (43618)
- WOODSTREAM CRIMPING SLEEVE 3-4 (HTGCS3425)
- Wiha Crimping Tools