Shop All Wire Strippers & Crimpers
Wiha
Ratchet Crimper Push On Terminals
Mfr # 43624
Zoro # G6123991
product price: $186.87
/ea
Free Shipping & Returns
$186.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.5
- Features Crimps Non Insulated End Sleeves
- Length (In.) 13.5
- Includes Wiha Ratchet Crimper Push-On Terminals. Crimps Non-Insulated Connectors, 4 Crimp Positions Range AWG 22-10. With SoftGrip Non-Slip Handle.
- Jaw Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 43624
- Zoro # G6123991
- UPC # 084705436241
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 13.5 |
Length (In.) | 13.5 |
Jaw Width | 4.75 |
Jaw Depth | 1.3 |
Details
Features | Crimps Non Insulated End Sleeves |
Includes | Wiha Ratchet Crimper Push-On Terminals. Crimps Non-Insulated Connectors, 4 Crimp Positions Range AWG 22-10. With SoftGrip Non-Slip Handle. |
Item | Pliers |
Tool Weight | 1.2 |
Description
Ratchet Crimper Push On Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (430172)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- WIHA Classic Grip Wire Strippers Dual NM-B Cable 7.75-in. (57820)
- WIHA Electronic Stripping Pliers (56871)
- WIHA Ratchet End Sleeve Crimper (43612)
- WIHA Ratchet Crimper For Standard Connectors (43618)
- WIHA 6 3/8 in Wire Stripper 20 to 10 AWG (10250)
- KLEIN TOOLS Katapult® Wire Stripper and Cutter for Solid and Stranded Wire (11063W)
- Wiha Crimping Tools