Shop All Wire Strippers & Crimpers
Wiha
Ratchet Crimper For Standard Connectors
Mfr # 43618
Zoro # G6109045
Free Shipping & Returns
$186.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.5
- Features Crimps Insulated Non Insulated End Sleeves
- Length (In.) 13.5
- Includes Wiha Ratchet Crimper For Standard Connectors. Crimps Insulated Non Insulated Connectors. 3 Crimp Positions Range AWG 20-10. With SoftGrip Non Slip Handle.
- Tool Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 43618
- Zoro # G6109045
- UPC # 084705436180
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 13.5 |
Length (In.) | 13.5 |
Jaw Depth | 1.3 |
Jaw Width | 4.75 |
Details
Features | Crimps Insulated Non Insulated End Sleeves |
Includes | Wiha Ratchet Crimper For Standard Connectors. Crimps Insulated Non Insulated Connectors. 3 Crimp Positions Range AWG 20-10. With SoftGrip Non Slip Handle. |
Tool Weight | 1.2 |
Item | Pliers |
Description
When it comes to stripping and crimping wires, the WIHA TOOLS 43618 Ratchet Crimper is a valuable tool. It makes wire connections easier and more efficient than ever before. This ratchet crimper features an adjustable pivot point for precise measurements. The WIHA TOOLS 43618 will be a great addition to your workbench with its easy use and reliable results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- EAGLE TAPTEK CUTTING TOOLS 17/64X6 OAL HIGH SPEED STEEL AIRCRAFT DRILL (A700-017-I)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- WIHA 6 3/8 in Wire Stripper 20 to 10 AWG (10250)
- WIHA Classic Grip Wire Strippers Dual NM-B Cable 7.75-in. (57820)
- WIHA Ratchet Crimper For Eye Terminals (43643)
- WIHA Electronic Stripping Pliers (56871)
- WIHA Ratchet Crimper Push On Terminals (43624)
- WIHA Ratchet End Sleeve Crimper (43612)
- PICO Tool-Crimp Deutsch Open Barrl, #0663T (0663T)
- Wiha Crimping Tools