Shop All Wire Strippers & Crimpers
Wiha
Ratchet Crimper For Eye Terminals
Mfr # 43643
Zoro # G6108269
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.5
- Features Crimps Insulated Non Insulated End Sleeves
- Length (In.) 13.5
- Includes Wiha Ratchet Crimper For Eye Terminals, Crimps Non Insulated Terminals, 4 Crimp Positions Range AWG 26-6. With SoftGrip Non Slip Handle.
- Tool Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 43643
- Zoro # G6108269
- UPC # 084705436432
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 13.5 |
Length (In.) | 13.5 |
Jaw Width | 4.75 |
Jaw Depth | 1.3 |
Details
Features | Crimps Insulated Non Insulated End Sleeves |
Includes | Wiha Ratchet Crimper For Eye Terminals, Crimps Non Insulated Terminals, 4 Crimp Positions Range AWG 26-6. With SoftGrip Non Slip Handle. |
Tool Weight | 1.2 |
Item | Pliers |
Description
Ratchet Crimper For Eye Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (87925CLB134240)
- DEWALT 6" 10 TPI Straight Back Bi-Metal Reciprocating Saw Blade, General Purpose (2 pack) (DW4806-2)
- STANLEY Bailey, Chisel Set, 1/4 to 1-1/4 In, 5 Pc (16-401)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- WIHA 6 3/8 in Wire Stripper 20 to 10 AWG (10250)
- WIHA Electronic Stripping Pliers (56871)
- WIHA Ratchet Crimper For Standard Connectors (43618)
- WIHA Ratchet End Sleeve Crimper (43612)
- WIHA Classic Grip Wire Strippers Dual NM-B Cable 7.75-in. (57820)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT110M)
- Wiha Crimping Tools