Shop All Sockets
Wiha
Professional Standard Deep Socket Tray
Mfr # 33396
Zoro # G802607343
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set Includes - 11 Standard Sockets 5/32" - 9/16" | 10 Deep Sockets 5/32" - 9/16" | 1/4" Drive Ratchet 72 Tooth | 1/4" Drive Extension Bars 3", 6" | 1/4" Drive Universal Joint
- Features Set Includes: Standard SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 1/4" Dr. Ratchet 72 Tooth, 1/4" Dr. Extension Bars 3", 6", and 1/4" Dr. Universal Joint
- Color Grey
- Weight 2.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Includes | Set Includes - 11 Standard Sockets 5/32" - 9/16" | 10 Deep Sockets 5/32" - 9/16" | 1/4" Drive Ratchet 72 Tooth | 1/4" Drive Extension Bars 3", 6" | 1/4" Drive Universal Joint |
Features | Set Includes: Standard SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 1/4" Dr. Ratchet 72 Tooth, 1/4" Dr. Extension Bars 3", 6", and 1/4" Dr. Universal Joint |
Item | Socket Sets |
Color | Grey |
Weight | 2.08 |
Description
Professional Standard Deep Socket Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Smart-Bit Rplc Bit #7 5P (BDA160)
- WERA Screwdriver 1/4 in Round (05110008001)
- MORSE 4-3/4" Bi-Metal Hole Saw (MHS76)
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 12-pcs. (96401712)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- WIHA Pro Standard Deep Socket Tray, 1/2" Drive (33895)
- KO-KEN Socket 1.1/16 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/16)
- Wiha Sockets & Ratchets