Shop All Sockets
Wiha
Professional Socket Tray 3/8" Drive 24pc
Mfr # 33795
Zoro # G902607359
product price: $98.72
/ea
Free Shipping & Returns
$98.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set Includes - 10 Standard Sockets 8 - 19mm | 10 Deep Sockets 8 - 19mm | 3/8" Drive Ratchet 72 Tooth | 3/8" Drive Extension Bars 3", 6" | 3/8" Drive Universal Joint
- Features Set Includes: Standard Metric 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr. Ratchet 72 Tooth, 3/8" Dr. Extension Bars 3", 6", and 3/8" Dr. Universal Joint
- Color Grey
- Weight 4.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Set Includes - 10 Standard Sockets 8 - 19mm | 10 Deep Sockets 8 - 19mm | 3/8" Drive Ratchet 72 Tooth | 3/8" Drive Extension Bars 3", 6" | 3/8" Drive Universal Joint |
Features | Set Includes: Standard Metric 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr. Ratchet 72 Tooth, 3/8" Dr. Extension Bars 3", 6", and 3/8" Dr. Universal Joint |
Item | Socket Sets |
Color | Grey |
Weight | 4.05 |
Description
Professional Socket Tray 3/8 In. Drive 24pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- GREAT NECK 16-Piece Light-Duty Office Tool Kit, Metal Box, Red (CTB9)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA MaxiFlex Fold"g Ruler "ch & Metric (61662)
- WIHA 1/2 in Drive, Breaker Bar Chrome (12326)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points (JRR10040)
- Wiha Sockets & Ratchets