Shop All Sockets
Wiha
Pro Standard Deep Socket Tray, 1/2" Drive
Mfr # 33895
Zoro # G502595797
product price: $146.51
/ea
Free Shipping & Returns
$146.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set Includes - 12 Standard Sockets 10 - 21mm | 13 Deep Sockets 10 - 22mm | 1/2" Dr. Ratchet 72 Tooth | 1/2" Dr. Extension Bars 3", 6"| 1/2" Dr. Universal Joint
- Color Grey
- Features Set Includes: Standard Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mm, Deep Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, 1/2" Dr. Ratchet: 72 Tooth, 1/2" Dr. Extension Bars: 3", 6", and 1/2" Dr. Universal Joint
- Weight 8.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Set Includes - 12 Standard Sockets 10 - 21mm | 13 Deep Sockets 10 - 22mm | 1/2" Dr. Ratchet 72 Tooth | 1/2" Dr. Extension Bars 3", 6"| 1/2" Dr. Universal Joint |
Color | Grey |
Features | Set Includes: Standard Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mm, Deep Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, 1/2" Dr. Ratchet: 72 Tooth, 1/2" Dr. Extension Bars: 3", 6", and 1/2" Dr. Universal Joint |
Item | Socket Sets |
Weight | 8.53 |
Description
Pro Standard Deep Socket Tray,1/2 In. Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (22611)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- WIHA Professional Standard Deep Socket Tray (33396)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA Professional Standard Deep Socket Tray (33896)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YP78)
- Wiha Sockets