Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T9 Round
Mfr # 26709
Zoro # G4605456
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T9
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26709
- Zoro # G4605456
- UPC # 084705267098
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T9 |
Shank Length | 2 in |
Overall Length | 5 1/2 in |
Handle Length | 3 5/8 in |
Shank Diameter | 0.12 in |
For Fastener Size | T9 |
Description
This WIHA TOOLS Precision Screwdriver is designed to meet the demands of the job. The ergonomic handle and rotating cap give you a firm grip and enhanced control. Featuring an alloy steel shank, this screwdriver has a round head that provides superior torque. The T9 tip is perfect for precision work on electronics, machinery, equipment and appliances. The handle has a rotating cap that lets you lock it in place at up to 45 degrees for added convenience. Its ergonomic design with rotating cap gives you maximum comfort while working on small screws or intricate parts. WIHA TOOLS 26709 Precision Screwdriver Torx T9 2 in Round will make your next project easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 3/8" Multi-Craft Drill Chuck (30247D)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (40710)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIHA Slotted 0.13" 3.9" (26044)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- WESTWARD Precision Slotted Screwdriver 5/64 in Round (401L49)
- Wiha Screwdrivers