Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T8 Round
Mfr # 26619
Zoro # G4628005
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26619
- Zoro # G4628005
- UPC # 084705267081
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.1 in |
For Fastener Size | T8 |
Description
Precision Torx Screwdriver, Tip Size T8, Torx, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 5/32 In, 4 Flute, Carb Tip (55210)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- CENTURY DRILL & TOOL Coping Saw Blade Set 6Pc Set Includes 10T 15T And 18Ts (4603)
- DAYTON Collapsible Drum (3AA33)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WIHA Precision Hex Screwdriver 9/64 in Round (26333)
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- WIHA Insulated Phillips Screwdriver #3 Round (32103)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- WILLIAMS Elec Slotted Screwdriver, 4x1/4" Slotted 1/4" (SDE-4)
- Wiha Screwdrivers