Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T7 Round
Mfr # 26741
Zoro # G4631523
product price: $7.22
/ea
$7.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T7
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26741
- Zoro # G4631523
- UPC # 084705267418
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T7 |
Shank Length | 1 9/16 in |
Overall Length | 5 1/2 in |
Handle Length | 4 in |
For Fastener Size | T7 |
Shank Diameter | 0.1 in |
Description
Precision Torx Screwdriver, Tip Size T7, Torx, Molded, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single EndxLong End Mill (DWCF918)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/16 (C18630)
- DEWALT Charger (DCB1104)
- WIHA Precision Torx Screwdriver T6 Round (26739)
- WIHA Phillips #2 1.0" (31140)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- WIHA Screwdriver T15 Round (36276)
- WIHA Insulated Slotted Screwdriver 3/8 in Round (32045)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- VESSEL Wood Compo Non-Slip Tang Thru Screwdriver Set, 8 Piece (VE335084)
- Wiha Screwdrivers