Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T5 Round
Mfr # 26737
Zoro # G4631977
original price:
$7.69
5% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T5
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26737
- Zoro # G4631977
- UPC # 084705267371
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T5 |
Shank Length | 1 9/16 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | T5 |
Shank Diameter | 0.1 in |
Description
Precision Torx Screwdriver, Tip Size T5, Torx, Molded, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- ARTU HSS Drill Bit, 13/64", PK5 (01925)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- WIHA Prcsion Slotted Screwdriver, 2.5 mm (27276)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- WIHA Precision Torx Screwdriver, T3 (27862)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- PROTO Insulated Slotted Screwdriver 5/32 in Round (J90004-VDE)
- Wiha Screwdrivers