Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T5 Round
Mfr # 26617
Zoro # G4529506
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T5
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26617
- Zoro # G4529506
- UPC # 084705267050
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T5 |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.1 in |
For Fastener Size | T5 |
Description
This WIHA TOOLS 26705 Precision Screwdriver Torx T5 1 5/8 in Round is a handy tool for all your precision work. With an ergonomic handle and rotating cap, this screwdriver has an alloy steel shank that is long enough to provide you with excellent leverage. The handle is made of plastic and the tip size is T5. It has a chrome finish that gives it a clean look and ensures durability. WIHA TOOLS 26705 Precision Screwdriver Torx T5 1 5/8 in Round will make working on small objects easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5A)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- WIHA Precision Hex Screwdriver 3/32 in Round (26423)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- WIHA Screwdriver T20 Round (36278)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- WIHA Precision Slotted Screwdriver, 2 mm (27274)
- WIHA Precision Torx Screwdriver, T6 (27865)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- GREAT NECK Screwdriver Set (7 Piece) (73772)
- Wiha Screwdrivers and Nutdrivers