Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T4 Round
Mfr # 26736
Zoro # G4587721
product price: $7.22
/ea
$7.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T4
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26736
- Zoro # G4587721
- UPC # 084705267364
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T4 |
Shank Length | 1 9/16 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.1 in |
For Fastener Size | T4 |
Description
Precision Torx Screwdriver, Tip Size T4, Torx, Molded, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Files, 8", 5mm dia., 12 (70505)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11S)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 1/16 (54007)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- WIHA Torx(R) T5 Round (36264)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- Wiha Screwdrivers and Nutdrivers