Shop All Screwdrivers
Wiha
Precision Torx Screwdriver, T4
Mfr # 27863
Zoro # G9908142
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Torx(R)
- Tip Size T4
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27863
- Zoro # G9908142
- UPC # 084705278636
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T4 |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.09 in |
For Fastener Size | T4 |
Description
This WIHA TOOLS 27863 Precision Torx Screwdriver is designed to be used with ESD-sensitive devices. The precision screwdriver has a T4 tip size and is 5 1/4 in. long overall. It has an alloy steel shank, which makes it durable and long lasting. The handle is ergonomic with a rotating cap, allowing you to work comfortably for longer periods of time. With its round shank shape, the screwdriver fits into fasteners tightly for more torque and better control. WIHA TOOLS 27863 Precision Torx Screwdriver gives you greater accuracy when working on small objects or electronics components that require a specialised tool like this one.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Bottoming Tap (DWT60733)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/8)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- WIHA Precision Torx Screwdriver, T2 (27861)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA Screwdriver T8 Round (36270)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WIHA Precision Torx Screwdriver T9 Round (26709)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- Wiha Screwdrivers and Nutdrivers