Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T3 Round
Mfr # 26703
Zoro # G4576257
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T3
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26703
- Zoro # G4576257
- UPC # 084705267036
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T3 |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
For Fastener Size | T3 |
Shank Diameter | 0.1 in |
Description
Precision Torx Screwdriver, Tip Size T3, Torx, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K1 Chuck Key (JCM3641P20)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.8"D (1120-001-110)
- WESTWARD Seal Hook (1MZP6-25)
- WESTWARD 21/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE2)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Torx Flag Handle Screwdriver, T15, PK10 (37061)
- WIHA Precision Torx Screwdriver T2 Round (26702)
- WIHA Insulated Torx Screwdriver T30 Round (32556)
- PERFORMANCE TOOL Phillips Round # 2 X 6 In Screwdriver # 2, W30964 (W30964)
- Wiha Screwdrivers and Nutdrivers