Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T3 Round
Mfr # 26628
Zoro # G4561322
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T3
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26628
- Zoro # G4561322
- UPC # 084705267357
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T3 |
Shank Length | 1 9/16 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | T3 |
Shank Diameter | 0.1 in |
Description
Precision Torx Screwdriver, Tip Size T3, Torx, Molded, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (J5259)
- LEVEL 5 TOOLS Clipped Knife, Stainless Steel, 6 (5-201)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- GEARWRENCH 24 Piece 3/8" Drive 6 & 12 Point Standard & Deep Metric Mechanics Tool Set (80559)
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- WIHA Screwdriver T15 Round (36276)
- IDEAL Insulated Screwdriver #3 Round (35-9695)
- Wiha Screwdrivers