Shop All Screwdrivers
Wiha
Precision Torx Screwdriver, T3
Mfr # 27862
Zoro # G9908106
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Torx(R)
- Tip Size T3
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 27862
- Zoro # G9908106
- UPC # 084705278629
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T3 |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.09 in |
For Fastener Size | T3 |
Description
ESD-Safe Precision Torx Screwdriver, Tip Size T3, Torx, Molded, Overall Length 5 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98914)
- WRIGHT TOOL Bit Sockets 1/4" Drive Hex Bit Socket w/ (2210)
- PROTO Refrigeration Wrench 1/4" x 3/8" Square & 3/16" x 5/16" Square (J1112)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Picofinish Precision Hex 2.0 X 50Mm Hex 2.0mm (26349)
- WIHA Precision Phillips Screwdriver #1 Round (26115)
- WIHA Screwdriver T7 Round (36268)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- Wiha Screwdrivers