Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T20 Round
Mfr # 26621
Zoro # G3380811
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Torx(R)
- Tip Size T20
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26621
- Zoro # G3380811
- UPC # 084705267203
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
For Fastener Size | T20 |
Shank Diameter | 0.16 in |
Description
Precision Torx Screwdriver, Tip Size T20, Torx, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1752ZR)
- GREY PNEUMATIC 1"DR X 3/4" HEX (4924F)
- DREMEL Rotary Access Kit 180 Pc (710-09)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.20mm (46489)
- WIHA Insulated Torx Screwdriver T20 Round (32514)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26034)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- IDEAL Insulated Screwdriver 3/32 in Round (35-9148)
- Wiha Screwdrivers