Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T2 Round
Mfr # 26623
Zoro # G4624742
product price: $7.68
/ea
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T2
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26623
- Zoro # G4624742
- UPC # 084705267333
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T2 |
Shank Length | 1 5/8 in |
Overall Length | 5 1/4 in |
For Fastener Size | T2 |
Description
Precision Torx Screwdriver, Tip Size T2, Torx, Ergonomic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-533 Big Blue Bull Trowel, Blue Steel 48" X 12" Rnd End (12-533)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- WIHA Slotted 0.118" Round (30242)
- WIHA Insulated Torx Screwdriver T10 Round (32506)
- WIHA Screwdrivers (53330)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- PROSKIT Screwdriver for Star Type w/Tamper Proof (SD-081-T9H)
- Wiha Screwdrivers