Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T1 Round
Mfr # 26701
Zoro # G4570483
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T1
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26701
- Zoro # G4570483
- UPC # 084705267012
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T1 |
Shank Length | 1 5/8 in |
Overall Length | 4 3/4 in |
For Fastener Size | T1 |
Description
Precision Torx Screwdriver, Tip Size T1, Torx, Ergonomic, Overall Length 4 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver, Hex 2.5x50mm (SD-081-H6)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blade, 13/32"W (2ZRK2)
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- WIHA Precision Torx Screwdriver, T6 (27865)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- WIHA Torx SoftFinish Screwdriver T9 (36272)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32004)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- Wiha Screwdrivers and Nutdrivers