Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T1 Round
Mfr # 26622
Zoro # G4532647
product price: $7.68
/ea
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T1
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26622
- Zoro # G4532647
- UPC # 084705267326
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T1 |
Shank Length | 1 9/16 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | T1 |
Shank Diameter | 0.1 in |
Description
Precision Torx Screwdriver, Tip Size T1, Torx, Molded, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 3/8 In. x 9 In. (HCD2061)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- WIHA Insulated Phillips Screwdriver #0 Round (32100)
- WIHA Precision Torx Screwdriver, T2 (27861)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- STANLEY General Purpose Phillips Screwdriver #3 Round (64-103-A)
- Wiha Screwdrivers