Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 5/32 in Round
Mfr # 26042
Zoro # G4589751
original price:
$6.98
10% off
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26042
- Zoro # G4589751
- UPC # 084705260426
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 5 7/8 in |
Overall Length | 10 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.16 in |
For Fastener Size | 4 mm |
Description
This WIHA TOOLS Precision Slotted Screwdriver is the perfect tool for precision work. It has a rotating cap that can be set to three different angles, making it ideal for use in tight spaces. This slotted screwdriver has an ergonomic handle with a rotating cap that lets you change the angle of the head to suit your project. The tip size is 5/32" and it has an overall length of 10 in. The alloy steel shank gives this screwdriver high strength and durability. This screwdriver also features a round shank shape and plastic handle material. The WIHA TOOLS Precision Slotted Screwdriver will be your go-to tool when working on small, intricate projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- ASIMETO 36 pc Steel Grade 0 Asimeto Gauge Block Set (7650020)
- KRAFT TOOL Floor/Form Scraper, 36 (GG023)
- WIHA Precision Hex Screwdriver 1/16 in Round (26416)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- WIHA Precision Hex Screwdriver, 2.5 mm (27555)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 4mm Tip, OAL 100mm (012011030)
- Wiha Screwdrivers and Nutdrivers