Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver, 4 mm
Mfr # 27281
Zoro # G9907582
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Slotted
- Tip Size 4 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27281
- Zoro # G9907582
- UPC # 084705272818
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 4 mm |
Shank Length | 2 5/16 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.16 in |
For Fastener Size | 4 mm |
Description
The WIHA TOOLS 27281 Precision Slotted Screwdriver is the ideal tool for precision work. Its ESD-safe design makes it safe to use with electronic components. This slotted screwdriver has a 4 mm tip size and an alloy steel shank, which makes it durable and reliable. The handle is ergonomically designed with a rotating cap, giving you complete control of the screwdriver when in use. It also has a length of 6 1/4 in., overall length of 4 in., and a handle length of 4 in.. With its black plastic handle, this slotted screwdriver is both stylish and easy to grip. If you are looking for an ESD-safe precision slotted screwdriver that will get the job done right, then this WIHA TOOLS 27281 Precision Slotted Screwdriver is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger (EY7410LA2S)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- OREGON Nose Rivets for 3/4" Harvester Bars, Short Version ( .510), PK 25 (525152)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- WIHA Pozidriv(R) #3 5.9" (31320)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- WIHA Precision Hex Screwdriver 9/64 in Round (26333)
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round with Hex Bolster (79515)
- Wiha Screwdrivers