Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 3/32 in Round
Mfr # 26027
Zoro # G4630692
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26027
- Zoro # G4630692
- UPC # 084705260273
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 3 7/8 in |
Overall Length | 7 3/4 in |
Handle Length | 3 5/8 in |
Shank Diameter | 0.1 in |
For Fastener Size | 2.5 mm |
Description
Precision Slotted Screwdriver, Tip Size 3/32 in, Slotted, Molded, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/64)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- TITAN Precision Pick Set, 4 pcs. (17710)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- ALL-SOURCE 5/32 In. x 2-1/2 In. Precision Slotted Screwdriver (319346)
- Wiha Screwdrivers and Nutdrivers