Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver, 3 mm
Mfr # 27278
Zoro # G9907485
original price:
$9.93
17% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Slotted
- Tip Size 3 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 27278
- Zoro # G9907485
- UPC # 084705272788
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3 mm |
Shank Length | 2 in |
Overall Length | 6 in |
Handle Length | 4 in |
Shank Diameter | 0.12 in |
For Fastener Size | 2.5 mm |
Description
When it comes to precision, the WIHA TOOLS 27278 Precision Slotted Screwdriver is the tool you need. Its 3 mm tip size and rotating cap design will help you access tight spaces. The screwdriver has an ergonomic handle with a rotating cap for greater torque and control. This ESD-safe screwdriver has a 2 in. shank length and 6 in. overall length. It also has a 4 in. handle length and alloy steel shank material, ensuring durability and resistance to corrosion and rusting. Designed for slotted screws, this black screwdriver features a plastic handle that offers an anti-slip grip as well as protection against shocks or vibrations during use. With its unique design, the WIHA TOOLS 27278 Precision Slotted Screwdriver is definitely something you want on hand when working with precision tasks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 9mm Snap-Off Blades, 10PK (5010)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- HYDE Carton & Box Cutter Knife (42005)
- WIHA Slotted Screwdriver with Precision Handle, 2.5 x 50mm (96025)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- Wiha Screwdrivers and Nutdrivers