Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver, 2 mm
Mfr # 27274
Zoro # G9908212
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Slotted
- Tip Size 2 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27274
- Zoro # G9908212
- UPC # 084705272740
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2 mm |
Shank Length | 1 1/2 in |
Overall Length | 5 1/2 in |
Handle Length | 4 in |
Shank Diameter | 0.78 in |
For Fastener Size | 2 mm |
Description
ESD-Safe Precision Slotted Screwdriver, Tip Size 2 mm, Slotted, Molded, Overall Length 5 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENRYU 10in Gold Medal Woodworking Blade 40T 5/8in Arbor (GM-25540)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- DIVERSITECH WRENCH RATCHET OPEN JAW 17MM (IM195-F 17MM)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- WIHA Precision Screwdriver, Round Shank Shape (32794)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- VESSEL MEGADORA Screwdriver No.900 -5.5x75 (900S5575)
- Wiha Screwdrivers and Nutdrivers