Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 1/8 in Round
Mfr # 26070
Zoro # G4585436
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26070
- Zoro # G4585436
- UPC # 084705260709
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 2 in |
Overall Length | 5 3/4 in |
Handle Length | 4 in |
Shank Diameter | 0.12 in |
For Fastener Size | 3 mm |
Description
This WIHA 26070 Precision Slotted Screwdriver is the ideal tool for precision work. It has a rotating cap that can be locked into position, allowing you to work on different angles. With an ergonomic handle design and a rotating cap, this slotted screwdriver gives you greater control over your work. The tool's tip size is 1/8 in., with a length of 2 in. and shank material of alloy steel. Its overall length is 5 3/4 in., with a 4 in. handle length and round shank shape. It also has a plastic handle material and slotted tip style group. The WIHA 26070 Precision Slotted Screwdriver will help you achieve professional results when working on small parts or intricate items
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- J.W. WINCO GN927-63-M6-25-A-S Clamping Lever (927-63-M6-25-A-S)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/64 " L.55 mm (01450005)
- GREY PNEUMATIC SKT 1" DRIVE X 36MM STANDARD IM (GP4036M)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- WIHA Torx(R) IP27 5.9" (36474)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- WIHA Insulated Slotted Screwdriver 3/8 in Round (32045)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- GEARWRENCH T30 x 4" Torx? Dual Material Screwdriver (80029H)
- Wiha Screwdrivers and Nutdrivers